Universal 6" Surface Mount LED Module

Item #: 0141603

Cat #: RL670-1000L-DIMTR-120-30K-90+W-WH....

UPC: 848070038833

$ 45.22 EA
Company wide:
13 in stock
Documents & Guides
Universal 6" Surface Mount LED Module, 120-30K-90+W-WH

Overview

Universal 6" Surface Mount LED Module, 120-30K-90+W-WH
Also known as: 848070038833, RL670-1000L-DIMTR-120-30K-90+W-WH...., ETERL6701000LDIMT3, Elite trim

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Lumens: 1000
Volts AC: 120
Diameter: 6 in
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: White
Light Technology: LED