Power Converter 24VAC/24DC to 12VDC

Item #: 0141580
Cat #: PCC-1000
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Power Converter, Input: 18-26VAC/15-28VDC-, Output: 12VDC, Output Amps: 1

Overview

Power Converter, Input: 18-26VAC/15-28VDC-, Output: 12VDC, Output Amps: 1
Also known as: PCC-1000, OTIPCC1000

Specifications

Type: Power Converter
Volts DC Range: 24, 12
Volts AC: 24
Type: Power Converter
Volts AC: 24
Volts DC Range: 24, 12

Customer Reviews

No reviews for this product
(0)