35kV 1/C 500 Kcmil AL Primary UD 100% EPR

Item #: 0141541

Cat #: 500UD35KVEPR100%13

UPC:

Company wide:
0 in stock
Documents & Guides
35kV 1/C 500 Kcmil AL, Primary Underground Distribution Cable (UD), 100% Amorphous EPR Insulation (345MIL), 1/3 Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 1.53".

Overview

35kV 1/C 500 Kcmil AL, Primary Underground Distribution Cable (UD), 100% Amorphous EPR Insulation (345MIL), 1/3 Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 1.53".
Also known as: 500UD35KVEPR100%13

Specifications

Volts AC: 35kV
Material: Copper
Color: Black
Length: Cut to Length
Conductors: 1
Jacket: CPE
Gauge: 500 kcmil
Shielding: Shielded
Volts AC: 35kV
Color: Black
Conductors: 1
Gauge: 500 kcmil
Material: Copper
Length: Cut to Length
Jacket: CPE
Shielding: Shielded