35kV 1/C 250 Kcmil AL Primary UD 100% EPR

Item #: 0141539

Cat #: 250UD35KVEPR100%13

UPC:

Company wide:
0 in stock
Documents & Guides
35kV 1/C 250 Kcmil AL, Primary Underground Distribution Cable (UD), 100% Amorphous EPR Insulation (345MIL), 1/3 Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 1.30".

Overview

35kV 1/C 250 Kcmil AL, Primary Underground Distribution Cable (UD), 100% Amorphous EPR Insulation (345MIL), 1/3 Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 1.30".
Also known as: 250UD35KVEPR100%13

Specifications

Gauge: 250 kcmil
Volts AC: 35kV
Material: Copper
Color: Black
Length: Cut to Length
Conductors: 1
Jacket: CPE
Shielding: Shielded
Gauge: 250 kcmil
Material: Copper
Length: Cut to Length
Jacket: CPE
Volts AC: 35kV
Color: Black
Conductors: 1
Shielding: Shielded