Air Conditioner

Item #: 0141530

Cat #: HB160826G040

UPC: 783510211288

$ 11635.47 EA
Company wide:
0 in stock
Air Conditioner, Hb16 8000 Btu 230v 1 Ph, Bulletin McLean, Size/dims:15.25x17.00x25.19

Overview

Air Conditioner, Hb16 8000 Btu 230v 1 Ph, Bulletin McLean, Size/dims:15.25x17.00x25.19

Genesis Top-Mount Indoor Air Conditioners are designed for mounting on top of enclosures. The exterior shrouds are made of low-carbon steel and few visible fasteners to survive rugged factory environments. They include a cleanable, reusable aluminum mesh filter which protects the coils for maximum cooling performance. Standard indoor air conditioners include the electro-mechanical thermostat, surge suppressor and condensate management system on MHB11 models.

Also known as: 783510211288, HB160826G040, HOFHB160826G040

Specifications

Width: 17 in
Color: Gray
Material: Steel
BTU: 8000
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Wattage: 2344
Depth: 25.190 in
Width: 17 in
Material: Steel
Finish: Powder Coated
Wattage: 2344
Color: Gray
BTU: 8000
IP/NEMA Rating: NEMA 12
Depth: 25.190 in