
1-1/4" Type 304 Stainless Steel Rigid Conduit, 10' Length
Item #: 0141523
Cat #: S41210CT00
UPC: 847656000042
$ 44.63 FT
Company wide:
380
in stock
Documents & Guides
1-1/4 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Overview
1-1/4 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Stainless conduit is often recommended when corrosive applications exceed the limitations of aluminum, fiberglass, rigid steel, PVC, & PVC Coated conduit. Calbrite's type 304 and 316 UL-listed stainless steel conduit meets and exceeds current requirements for wash down and harsh / corrosive environments and satisfies the strictest mandates for plant cleanliness by various state agencies, and hundreds of common regulatory requirements.
Also known as: 847656000042, S41210CT00, CLBS41210CT00
Specifications
| Diameter: | 1 1/4 in |
| Length: | 10 ft |
| Material: | Stainless Steel 304 |
| Diameter: | 1 1/4 in |
| Material: | Stainless Steel 304 |
| Length: | 10 ft |