35kV 1/C 4/0 AWG AL Primary UD 100% EPR FN

Item #: 0141522

Cat #: 4AUD35KVEPR100%FN

UPC:

Company wide:
0 in stock
Documents & Guides
35kV 1/C 4/0 AWG AL, Primary Underground Distribution Cable (UD), 100% Amorphous EPR Insulation (345MIL), Full Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 1.19".

Overview

35kV 1/C 4/0 AWG AL, Primary Underground Distribution Cable (UD), 100% Amorphous EPR Insulation (345MIL), Full Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 1.19".
Also known as: 4AUD35KVEPR100%FN

Specifications

Volts AC: 35kV
Material: Copper
Color: Black
Gauge: 4/0 AWG
Length: Cut to Length
Conductors: 1
Jacket: CPE
Shielding: Shielded
Volts AC: 35kV
Color: Black
Length: Cut to Length
Jacket: CPE
Material: Copper
Gauge: 4/0 AWG
Conductors: 1
Shielding: Shielded