35kV 1/C 1/0 AWG AL Primary UD 100% EPR FN

Item #: 0141516

Cat #: 1AUD35KVEPR100%FN

UPC:

Company wide:
0 in stock
Documents & Guides
35kV 1/C 1/0 AWG AL, Primary Underground Distribution Cable (UD), 100% Amorphous EPR Insulation (345MIL), Full Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 1.10".

Overview

35kV 1/C 1/0 AWG AL, Primary Underground Distribution Cable (UD), 100% Amorphous EPR Insulation (345MIL), Full Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 1.10".
Also known as: 1AUD35KVEPR100%FN

Specifications

Volts AC: 35kV
Material: Copper
Color: Black
Length: Cut to Length
Gauge: 1/0 AWG
Conductors: 1
Jacket: CPE
Shielding: Shielded
Volts AC: 35kV
Color: Black
Gauge: 1/0 AWG
Jacket: CPE
Material: Copper
Length: Cut to Length
Conductors: 1
Shielding: Shielded