25kV 1/C 1000 Kcmil AL Primary UD 133% EPR

Item #: 0141511

Cat #: 1000UD25KVEPR133%1

UPC:

Company wide:
0 in stock
Documents & Guides
25kV 1/C 1000 Kcmil AL, Primary Underground Distribution Cable (UD), 133% Amorphous EPR Insulation (220MIL), 1/3 Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 1.84".

Overview

25kV 1/C 1000 Kcmil AL, Primary Underground Distribution Cable (UD), 133% Amorphous EPR Insulation (220MIL), 1/3 Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 1.84".
Also known as: 1000UD25KVEPR133%1

Specifications

Material: Copper
Color: Black
Length: Cut to Length
Gauge: 1000 kcmil
Conductors: 1
Volts AC: 25kV
Jacket: CPE
Shielding: Shielded
Material: Copper
Length: Cut to Length
Conductors: 1
Jacket: CPE
Color: Black
Gauge: 1000 kcmil
Volts AC: 25kV
Shielding: Shielded