25kV 1/C 1 AWG AL Primary UD 133% EPR

Item #: 0141489

Cat #: 1UD25KVEPR133%13

UPC:

Company wide:
0 in stock
Documents & Guides
25kV 1/C 1 AWG AL, Primary Underground Distribution Cable (UD), 133% Amorphous EPR Insulation (220MIL), 1/3 Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 1.02".

Overview

25kV 1/C 1 AWG AL, Primary Underground Distribution Cable (UD), 133% Amorphous EPR Insulation (220MIL), 1/3 Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 1.02".
Also known as: 1UD25KVEPR133%13

Specifications

Gauge: 1 AWG
Material: Copper
Color: Black
Length: Cut to Length
Conductors: 1
Volts AC: 25kV
Jacket: CPE
Shielding: Shielded
Gauge: 1 AWG
Color: Black
Conductors: 1
Jacket: CPE
Material: Copper
Length: Cut to Length
Volts AC: 25kV
Shielding: Shielded