
1/2" Big Buddy Fiberglass Conduit Rodder, 400'
Item #: 0141484
Cat #: 11-38-400M
UPC: 815963011860
$ 2472.75 EA
Company wide:
0
in stock
Documents & Guides
1/2" Big Buddy Fiberglass Conduit Rodder, Length: 400', Bend Radius: 10”, Pull/Tensile Strength: 1,400 lbs., Demensions: 47.5” X 44” X 20”, Reccommended Rod or Fish Size: 4" or Larger, Rod marked every 5’, Includes: End Ferrule, Pulling Eye and Repair Kit.
Overview
1/2" Big Buddy Fiberglass Conduit Rodder, Length: 400', Bend Radius: 10”, Pull/Tensile Strength: 1,400 lbs., Demensions: 47.5” X 44” X 20”, Reccommended Rod or Fish Size: 4" or Larger, Rod marked every 5’, Includes: End Ferrule, Pulling Eye and Repair Kit.
Also known as: 815963011860, 11-38-400M, JMS1138400M
Specifications
| Diameter: | 1/2 in |
| Type: | Portable, Conduit Dispenser |
| Length: | 400 ft |
| Diameter: | 1/2 in |
| Length: | 400 ft |
| Type: | Portable, Conduit Dispenser |