3/8" Good Buddy II Fiberglass Conduit Rodder, 600'

Item #: 0141479

Cat #: 11A-25-600M

UPC: 892661000969

$ 2263.30 EA
Company wide:
0 in stock
Documents & Guides
3/8" Good Buddy II Fiberglass Conduit Rodder, Length: 600', Bend Radius: 7”, Pull/Tensile Strength: 1,000 lbs., Rod marked every 5’, Includes End Ferrule and Pulling Eye, Demensions: 39”H x 32”L x 18”W, Reccommended Rod or Fish Size: 2" - 4", Accessory Kit Included

Overview

3/8" Good Buddy II Fiberglass Conduit Rodder, Length: 600', Bend Radius: 7”, Pull/Tensile Strength: 1,000 lbs., Rod marked every 5’, Includes End Ferrule and Pulling Eye, Demensions: 39”H x 32”L x 18”W, Reccommended Rod or Fish Size: 2" - 4", Accessory Kit Included
Also known as: 892661000969, 11A-25-600M, JMS11A25600M

Specifications

Type: Portable, Conduit Dispenser
Diameter: 3/8 in
Length: 600 ft
Type: Portable, Conduit Dispenser
Length: 600 ft
Diameter: 3/8 in