3/16" Little Buddy Fiberglass Fish Tape, 200'

Item #: 0141475

Cat #: 10-316-200

UPC: 815963011457

$ 553.17 EA
Company wide:
5 in stock
Documents & Guides
3/16" Little Buddy Fiberglass Fish Tape, Length: 200', Bend Radius: 2.5”, Pull/Tensile Strength: 200 lbs., Demensions: 22” X 17” X 7”, For Fish Conduit Size: 3/4” to 1-1/2”, Stuffing Box, No Blow By 125 PSI, Drag Brake to Control Payout, Included: Accessory Kit, Wire and Clip for Static Grounding

Overview

3/16" Little Buddy Fiberglass Fish Tape, Length: 200', Bend Radius: 2.5”, Pull/Tensile Strength: 200 lbs., Demensions: 22” X 17” X 7”, For Fish Conduit Size: 3/4” to 1-1/2”, Stuffing Box, No Blow By 125 PSI, Drag Brake to Control Payout, Included: Accessory Kit, Wire and Clip for Static Grounding
Also known as: 815963011457, 10-316-200, JMS10316200

Specifications

Diameter: 3/16 in
Length: 200 ft
Type: Conduit Dispenser, Stationary
Diameter: 3/16 in
Type: Conduit Dispenser, Stationary
Length: 200 ft