1
more

Breaker, 30A, 2P, 120/240VAC, Ground Fault Equipment Protection
Item #: 0141474
Cat #: QBGFEP2030W1
UPC: 786679019528
$ 1766.81 EA
Company wide:
0
in stock
Documents & Guides
30 Amp, 2-Pole, Type QBGFEP, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-On, 120/240 VAC, 10 kAIC, Bell Alarm
Overview
30 Amp, 2-Pole, Type QBGFEP, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-On, 120/240 VAC, 10 kAIC, Bell Alarm
Also known as: 786679019528, QBGFEP2030W1, CUTQBGFEP2030W1
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 30 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 30 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Mounting: | Bolt On |