15kV 1/C 250 Kcmil AL Primary UD 133% EPR FN

Item #: 0141452

Cat #: 250UD15KVEPR133%FN

UPC:

Company wide:
0 in stock
Documents & Guides
15kV 1/C 250 Kcmil AL, Primary Underground Distribution Cable (UD), 133% Amorphous EPR Insulation (220MIL), Full Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 1.05".

Overview

15kV 1/C 250 Kcmil AL, Primary Underground Distribution Cable (UD), 133% Amorphous EPR Insulation (220MIL), Full Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 1.05".
Also known as: 250UD15KVEPR133%FN

Specifications

Volts AC: 15kV
Gauge: 250 kcmil
Color: Black
Length: Cut to Length
Conductors: 1
Material: Aluminum
Jacket: LDPE
Shielding: Shielded
Volts AC: 15kV
Color: Black
Conductors: 1
Jacket: LDPE
Gauge: 250 kcmil
Length: Cut to Length
Material: Aluminum
Shielding: Shielded