25kV 1/C 1/0 AWG AL Primary UD 133% EPR FN

Item #: 0141430

Cat #: 1AUD25KVEPR133%FN

UPC:

Company wide:
0 in stock
Documents & Guides
25kV 1/C 1/0 AWG AL, Primary Underground Distribution Cable (UD), 133% Amorphous EPR Insulation (220MIL), Full Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 1.05".

Overview

25kV 1/C 1/0 AWG AL, Primary Underground Distribution Cable (UD), 133% Amorphous EPR Insulation (220MIL), Full Concentric Neutral, LDPE Jacket W/ 3 Red Stripes. Insulation O.D.: 1.05".
Also known as: 1AUD25KVEPR133%FN

Specifications

Material: Copper
Color: Black
Length: Cut to Length
Gauge: 1/0 AWG
Conductors: 1
Volts AC: 25kV
Jacket: CPE
Shielding: Shielded
Material: Copper
Length: Cut to Length
Conductors: 1
Jacket: CPE
Color: Black
Gauge: 1/0 AWG
Volts AC: 25kV
Shielding: Shielded