Arc Flash Cowhide Gloves, Size 11/11.5

Item #: 0141380

Cat #: ILP5S/11

UPC:

Company wide:
0 in stock
Documents & Guides
Arc Flash Cowhide Leather Protector Gloves, Size: 8/8.5, Length: 15", Color: White (Cuff: Tough Leather Palm-Side, Orange Vinyl Back-Side)

Overview

Arc Flash Cowhide Leather Protector Gloves, Size: 8/8.5, Length: 15", Color: White (Cuff: Tough Leather Palm-Side, Orange Vinyl Back-Side)
Also known as: ILP5S/11, SALILP5S11

Specifications

Type: Leather, Gloves
Material: Cowhide
Type: Leather, Gloves
Material: Cowhide