Arc Flash Cowhide Gloves, Size 8/8.5

Item #: 0141373

Cat #: ILP5S/8

UPC:

Company wide:
0 in stock
Documents & Guides
Arc Flash Cowhide Leather Protector Gloves, Size: 8/8.5, Length: 15", Color: White (Cuff: Tough Leather Palm-Side, Orange Vinyl Back-Side)

Overview

Arc Flash Cowhide Leather Protector Gloves, Size: 8/8.5, Length: 15", Color: White (Cuff: Tough Leather Palm-Side, Orange Vinyl Back-Side)
Also known as: ILP5S/8, SALILP5S8

Specifications

Type: Leather, Gloves
Material: Cowhide
Type: Leather, Gloves
Material: Cowhide