Arc Flash Goatskin Gloves, Size XL

Item #: 0141325

Cat #: 11-3285-60-XL

UPC:

Company wide:
0 in stock
Documents & Guides
Arc Flash Goat Skin Leather Protector Gloves, Arc Rating: 50 cal/cm2, Size XL, FR Waterproof Leather Lined with Kevlar®

Overview

Arc Flash Goat Skin Leather Protector Gloves, Arc Rating: 50 cal/cm2, Size XL, FR Waterproof Leather Lined with Kevlar®

Flame Resistant - Cut Resistant - Arc Rated - Waterproof. The FR Waterproof Leather Lined with Kevlar® is a high quality goatskin utility glove designed for protection from harsh winter weather and job hazards. The glove is made of three layers consisting of a goatskin outer shell, waterproof membrane and a Kevlar® liner. The form-fit, ergonomic design promotes superior dexterity and comfort. The result is increased efficiency, productivity and safety for workers, while in compliance with the NFPA 70e - 2015 standard and OSHA 29 CFR Part 1926.

Also known as: 11-3285-60-XL, YOU11328560XL

Specifications

Type: Arc Flash, 1.2 Cal, Gloves
Material: Goatskin
Type: Arc Flash, 1.2 Cal, Gloves
Material: Goatskin