
Arc Flash Goatskin Gloves, Size XL
Item #: 0141314
Cat #: 12-3265-60-XL
UPC:
Company wide:
0
in stock
Documents & Guides
Arc Flash Goat Skin Leather Protector Gloves, Arc Rating: 27 cal/cm2, Size: XL
Overview
Arc Flash Goat Skin Leather Protector Gloves, Arc Rating: 27 cal/cm2, Size: XL
The 27 Cal Ground Glove is made of high quality goatskin leather and sewn into an ergonomic, 3D glove pattern that is form-fit to the hand. A second layer of goatskin is sewn onto the fingertips, palm, thumb and knuckle to enhance the durability and protection while maintaining high dexterity. The result is increased efficiency, productivity and safety for workers, while in compliance with the NFPA 70e - 2015 standard and OSHA 29 CFR Part 1926.
Also known as: 12-3265-60-XL, YOU12326560XL
Specifications
| Size: | XL |
| Material: | Goatskin |
| Type: | Leather, Gloves |
| Size: | XL |
| Type: | Leather, Gloves |
| Material: | Goatskin |