Two Port TechChoice Surface Mount Box Cloud White

Item #: 0141307

Cat #: KSSMB2-88

UPC: 662875429784

$ 5.60 EA
Company wide:
426 in stock
Documents & Guides
Surface Mount Housing, 2-Port, TechChoice Keystone, Color: Cloud White.

Overview

Surface Mount Housing, 2-Port, TechChoice Keystone, Color: Cloud White.

TechChoice surface mount boxes accept 2 rear loading keystione jacks & modules and provides easy snap-on covers and snap-in label fields. Boxes are supplied with screws and double-sided adhesive tape for mounting onto almost any surface. Meet UL2043 and are suitable for installation in air handling spaces (ie. plenum spaces) and are compatible with Wiremold Eclipse raceway.

Also known as: 662875429784, KSSMB2-88, ORTKSSMB288

Specifications

Mounting: Surface
Gangs: 1
Color: Cloud White
Standards: California Proposition 65
Number of Ports: 2
Mounting: Surface
Color: Cloud White
Number of Ports: 2
Gangs: 1
Standards: California Proposition 65