Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 White 10'

Item #: 0141297

Cat #: 576-125-010

UPC: 884815780018

$ 7.43 EA
Company wide:
27 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 10 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 10 ft.
Also known as: 884815780018, 576-125-010, QUI576125010

Specifications

Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Color: White
Length: 10 ft
Gauge: 24 AWG
Conductors: 4 Pair
Length: 10 ft
Material: Copper
Color: White