Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 White 7'

Item #: 0141296

Cat #: 576-125-007

UPC: 884815780001

$ 5.99 EA
Company wide:
134 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 7 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 7 ft.
Also known as: 884815780001, 576-125-007, QUI576125007

Specifications

Gauge: 24 AWG
Length: 7 ft
Material: Copper
Conductors: 4 Pair
Color: White
Gauge: 24 AWG
Material: Copper
Color: White
Length: 7 ft
Conductors: 4 Pair