Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Blue 14'

Item #: 0141294

Cat #: 576-110-014

UPC: 884815779579

$ 9.61 EA
Company wide:
156 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 14 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 14 ft.
Also known as: 884815779579, 576-110-014, QUI576110014

Specifications

Gauge: 24 AWG
Length: 14 ft
Color: Blue
Material: Copper
Conductors: 4 Pair
Gauge: 24 AWG
Color: Blue
Conductors: 4 Pair
Length: 14 ft
Material: Copper