Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Blue 10'

Item #: 0141292

Cat #: 576-110-010

UPC: 884815779562

$ 7.43 EA
Company wide:
520 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 10 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 10 ft.
Also known as: 884815779562, 576-110-010, QUI576110010

Specifications

Gauge: 24 AWG
Color: Blue
Material: Copper
Conductors: 4 Pair
Length: 10 ft
Gauge: 24 AWG
Material: Copper
Length: 10 ft
Color: Blue
Conductors: 4 Pair