PLATT logo

Value Series CAT5E Booted Patch Cord, 7', White

Item #: 0141284
Cat #: 570-125-007
UPC:
Call for price
Company wide:
0 in stock
Value Series CAT5E Booted Patch Cord, 7 Feet, White

Overview

Value Series CAT5E Booted Patch Cord, 7 Feet, White
Also known as: 570-125-007, ORT570125007

Specifications

Gauge: 24
Length: 7 ft
Material: Copper
Conductors: 4 Pair
Color: White
Shielding: Unshielded
Gauge: 24
Material: Copper
Color: White
Length: 7 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)