Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Blue 7'

Item #: 0141278

Cat #: 570-110-007

UPC: 884815778206

$ 5.41 EA
Company wide:
203 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 7 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 7 ft.
Also known as: 884815778206, 570-110-007, QUI570110007

Specifications

Gauge: 24 AWG
Color: Blue
Length: 7 ft
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Stranding: Stranded
Gauge: 24 AWG
Length: 7 ft
Conductors: 4 Pair
Stranding: Stranded
Color: Blue
Material: Copper
Shielding: Unshielded