Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Blue 3'

Item #: 0141276

Cat #: 570-110-003

UPC: 884815778176

$ 3.62 EA
Company wide:
490 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 3 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 3 ft.

A patch cable, patch cord or patch lead is an electrical or fiber-optic cable used to connect ("patch in") one electronic or optical device to another for signal routing. Devices of different types (e.g., a switch connected to a computer, or a switch to a router) are connected with patch cords.

Also known as: 884815778176, 570-110-003, QUI570110003

Specifications

Gauge: 24 AWG
Color: Blue
Length: 3 ft
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Stranding: Stranded
Gauge: 24 AWG
Length: 3 ft
Conductors: 4 Pair
Stranding: Stranded
Color: Blue
Material: Copper
Shielding: Unshielded