UTP Patch Cord, Cat 6, 24 AWG, 4 Pair, 9'

Item #: 0141267

Cat #: MC609-06

UPC: 662875441106

$ 3.05 EA
Company wide:
14 in stock
Documents & Guides
UTP Patch Cord, Category 6, 4 Pair / 24 AWG, 9ft, Blue

Overview

UTP Patch Cord, Category 6, 4 Pair / 24 AWG, 9ft, Blue

Clarity 6 Modular Patch Cord, blue, 9', Category 6, four-pair UTP stranded 24 AWG PVC/CM, center tuned with Clarity 6 connecting hardware for optimum Category 6 installed performance using Ortronics Paralign 2 pair-positioning technolgy

Also known as: 662875441106, MC609-06, ORTMC60906

Specifications

Length: 9 ft
Color: Blue
Family / Style: Clarity
Length: 9 ft
Family / Style: Clarity
Color: Blue