UTP Patch Cord, Cat 6, 24 AWG, 4 Pair, 7'

Item #: 0141264

Cat #: MC607-06

UPC: 662875441090

$ 2.48 EA
Company wide:
160 in stock
Documents & Guides
UTP Patch Cord, Category 6, 4 Pair / 24 AWG, 7ft, Blue

Overview

UTP Patch Cord, Category 6, 4 Pair / 24 AWG, 7ft, Blue

Clarity 6 Modular Patch Cord, blue, 7', Category 6, four-pair UTP stranded 24 AWG PVC/CM, center tuned with Clarity 6 connecting hardware for optimum Category 6 installed performance using Ortronics Paralign 2 pair-positioning technolgy

Also known as: 662875441090, MC607-06, ORTMC60706

Specifications

Color: Blue
Length: 7 ft
Family / Style: Clarity
Color: Blue
Family / Style: Clarity
Length: 7 ft