Snap-In Connector QuickPort CAT 6 Yellow

Item #: 0141219

Cat #: KS6A-44

UPC: 662875628019

$ 6.71 EA
Company wide:
88 in stock
Documents & Guides
Snap-In Connector, Tech Choice Keystone, Category 6, 8P8C, Color: Yellow.

Overview

Snap-In Connector, Tech Choice Keystone, Category 6, 8P8C, Color: Yellow.

Category 6 Keystone jack, 8-position, 180 degree exit, icon compatible, T568A/B wiring, Yellow Package of 1. TechChoice keystone jacks and modules feature an easy-to-follow universal wiring label and support standard termination using a 110-impact tool. The keystone footprint allows for the greatest flexibility in installation scheduling because its rear insertion into the faceplate allows the technician to complete the termination before and during the construction process.

Also known as: 662875628019, KS6A-44, ORTKS6A44

Specifications

Mounting: Snap In
Standards: California Proposition 65
Color: Yellow
Connector Type: CAT 6
Mounting: Snap In
Color: Yellow
Standards: California Proposition 65
Connector Type: CAT 6