
24 Port TechChoice Universal Rack Mount, Keystone
Item #: 0141209
Cat #: SPKSU24
UPC: 662875632634
$ 54.10 EA
Company wide:
26
in stock
Documents & Guides
Universal Patch Panel, Keystone, Accepts Tech choice keystone jacks , 24-Port, Termination: 110 Style, Rack Space: 1RMU, TechChoice
Overview
Universal Patch Panel, Keystone, Accepts Tech choice keystone jacks , 24-Port, Termination: 110 Style, Rack Space: 1RMU, TechChoice
TechChoice patch panels combine the reliability and ease of installation you’d expect from Legrand | Ortronics with performance and rugged construction to provide a cost-effective option for communications technicians.
Also known as: 662875632634, SPKSU24, ORTSPKSU24
Specifications
| Mounting: | Rack |
| Size: | 1RMU |
| Standards: | California Proposition 65 |
| Number of Ports: | 24 |
| Mounting: | Rack |
| Standards: | California Proposition 65 |
| Size: | 1RMU |
| Number of Ports: | 24 |