24 Port TechChoice Universal Rack Mount, Cat 5e

Item #: 0141206

Cat #: SP5EU24

UPC: 662875528715

$ 137.96 EA
Company wide:
8 in stock
Universal Patch Panel, Category 5e, 24-Port, With 6 port modules, Termination: 110 Style, Rack Space: 1RMU, TechChoice

Overview

Universal Patch Panel, Category 5e, 24-Port, With 6 port modules, Termination: 110 Style, Rack Space: 1RMU, TechChoice

24- and 48-port TechChoice® patch panels are available in the traditional multi-port panel format with 6-port modules for Cat6 and Cat5e. Patch panel kits are also available to support individual keystone jacks. 

Also known as: 662875528715, SP5EU24, ORTSP5EU24

Specifications

Mounting: Rack
Size: 1RMU
Standards: California Proposition 65
Number of Ports: 24
Connector Type: CAT 5E
Mounting: Rack
Standards: California Proposition 65
Connector Type: CAT 5E
Size: 1RMU
Number of Ports: 24