12 Port Clarity Universal Rack Mount, Cat 5e

Item #: 0141203

Cat #: PSD5E6U12

UPC: 662875448884

$ 162.31 EA
Company wide:
0 in stock
Documents & Guides
Universal Patch Panel, Category 5e, 12-Port, Termination: 110 Style, Rack Space: 1RMU, Clarity

Overview

Universal Patch Panel, Category 5e, 12-Port, Termination: 110 Style, Rack Space: 1RMU, Clarity

Clarity 5E 12-Port Patch Panel is component compliant to EIA/TIA Category 5e performance requirements. Standard density design provides additional space for cabling and occupies one rack unit, measuring 19" x 1.75". Jacks are grouped in six-port modules. Part of the Clarity 5E link and channel solution that provides significant installed performance headroom.

Also known as: 662875448884, PSD5E6U12, ORTPSD5E6U12

Specifications

Mounting: Rack
Size: 1RMU
Standards: California Proposition 65
Number of Ports: 12
Connector Type: CAT 5E
Mounting: Rack
Standards: California Proposition 65
Connector Type: CAT 5E
Size: 1RMU
Number of Ports: 12