Univ Wall Bracket, Cat 6, 12 Port

Item #: 0141202

Cat #: PMP61289

UPC: 662875462460

$ 79.29 EA
Company wide:
4 in stock
Documents & Guides
Universal Patch Block, Category 6, 12-Port, Termination: 110 Style, 89B Wall Bracket, Clarity

Overview

Universal Patch Block, Category 6, 12-Port, Termination: 110 Style, 89B Wall Bracket, Clarity

Clarity 6 12-Port Category 6 mini patch panel is component compliant to EIA/TIA Category 6 performance requirements. Its high density design on a supplied 89D bracket maximizes wall space in small or confined locations. 

Also known as: 662875462460, PMP61289, ORTPMP61289

Specifications

Standards: California Proposition 65
Number of Ports: 12
Connector Type: CAT 6
Standards: California Proposition 65
Connector Type: CAT 6
Number of Ports: 12