24 Port Clarity Universal Rack Mount, Cat 6

Item #: 0141199

Cat #: PHD66U24

UPC: 662875441267

$ 330.28 EA
Company wide:
12 in stock
Documents & Guides
Universal Patch Panel, Category 6, 24-Port, Termination: 110 Style, Rack Space: 1RMU, Clarity

Overview

Universal Patch Panel, Category 6, 24-Port, Termination: 110 Style, Rack Space: 1RMU, Clarity

Clarity 6 24-Port high density Category 6 patch panel is component compliant to EIA/TIA Category 6 performance requirements. It occupies one rack unit, and measures 19" x 1.75". Jacks are grouped in six-port modules. Part of the Clarity 6 link and channel solution that provides significant installed performance headroom.

Also known as: 662875441267, PHD66U24, ORTPHD66U24

Specifications

Mounting: Rack
Size: 1RMU
Standards: California Proposition 65
Number of Ports: 24
Connector Type: CAT 6
Mounting: Rack
Standards: California Proposition 65
Connector Type: CAT 6
Size: 1RMU
Number of Ports: 24