White Category 6 Snap in Connector, TracJack

Item #: 0141198

Cat #: TJ600-88

UPC: 662875433279

$ 15.52 EA
Company wide:
210 in stock
Documents & Guides
Snap-In Connector, TracJack, Clarity 6, CAT 6, 8P8C, Color: White

Overview

Snap-In Connector, TracJack, Clarity 6, CAT 6, 8P8C, Color: White

Clarity 6 TracJack, ETL verified to TIA Category 6 component specification. Front-loading and front removable. New universal T568A/B wiring label and tapered wiring towers simplify termination. Center tuned to Clarity 6 patch cords for optimum performance.

Also known as: 662875433279, TJ600-88, ORTTJ60088

Specifications

Mounting: Snap In
Color: White
Family / Style: Clarity
Standards: California Proposition 65
Connector Type: CAT 6
Mounting: Snap In
Family / Style: Clarity
Connector Type: CAT 6
Color: White
Standards: California Proposition 65