Six Port TechChoice Surface Mount Box Fog White

Item #: 0141193

Cat #: KSSMB6

UPC: 662875528098

$ 17.54 EA
Company wide:
0 in stock
Documents & Guides
Surface Mount Housing, 6-Port, TechChoice Keystone, Color: Fog White.

Overview

Surface Mount Housing, 6-Port, TechChoice Keystone, Color: Fog White.

TechChoice surface mount boxes are compatible with Wiremold Eclipse raceway.

Also known as: 662875528098, KSSMB6, ORTKSSMB6

Specifications

Mounting: Surface
Color: Fog White
Gangs: 1
Standards: California Proposition 65
Number of Ports: 6
Mounting: Surface
Gangs: 1
Number of Ports: 6
Color: Fog White
Standards: California Proposition 65