Wallplate TechChoice Box Mount 3-Port 1-Gang Cloud White

Item #: 0141187

Cat #: KSFPR3-88

UPC: 662875678830

$ 1.56 EA
Company wide:
42 in stock
Documents & Guides
Wallplate, TechChoice Keystone, 1-Gang, 3-Port, Box Mount, Color: Cloud White.

Overview

Wallplate, TechChoice Keystone, 1-Gang, 3-Port, Box Mount, Color: Cloud White.

TechChoice faceplates are available in high impact 94V-0 rated thermoplastic and stainless steel, with a variety of port capacities to match your workstation applications. All faceplates allow for a flush jack finish.

Also known as: 662875678830, KSFPR3-88, ORTKSFPR388

Specifications

Gangs: 1
Color: Cloud White
Standards: California Proposition 65
Number of Ports: 3
Gangs: 1
Standards: California Proposition 65
Color: Cloud White
Number of Ports: 3