
Snap-In Connector TechChoice CAT 6 Cloud White
Item #: 0141175
Cat #: KS6A-88
UPC: 662875604914
$ 6.88 EA
Company wide:
932
in stock
Documents & Guides
Snap-In Connector, TechChoice Keystone, Category 6, 8P8C, Color: Cloud White
Overview
Snap-In Connector, TechChoice Keystone, Category 6, 8P8C, Color: Cloud White
Category 6 Keystone jack, 8-position, 180 degree exit, icon compatible, T568A/B wiring, Cloud White Package of 1.TechChoice keystone jacks and modules feature an easy-to-follow universal wiring label and support standard termination using a 110-impact tool. The keystone footprint allows for the greatest flexibility in installation scheduling because its rear insertion into the faceplate allows the technician to complete the termination before and during the construction process. Package of 1.
Also known as: 662875604914, KS6A-88, ORTKS6A88
Specifications
| Mounting: | Snap In |
| Color: | Cloud White |
| Standards: | California Proposition 65 |
| Connector Type: | CAT 6 |
| Mounting: | Snap In |
| Standards: | California Proposition 65 |
| Color: | Cloud White |
| Connector Type: | CAT 6 |