Snap-In Connector TechChoice CAT 6 Orange

Item #: 0141173

Cat #: KS6A-43

UPC: 662875604884

$ 1.54 EA
Company wide:
105 in stock
Documents & Guides
Snap-In Connector, TechChoice Keystone, Category 6, 8P8C, Color: Orange

Overview

Snap-In Connector, TechChoice Keystone, Category 6, 8P8C, Color: Orange

Category 6 Keystone jack, 8-position, 180 degree exit, icon compatible, T568A/B wiring, Orange Package of 1.TechChoice keystone jacks and modules feature an easy-to-follow universal wiring label and support standard termination using a 110-impact tool. The keystone footprint allows for the greatest flexibility in installation scheduling because its rear insertion into the faceplate allows the technician to complete the termination before and during the construction process.

Also known as: 662875604884, KS6A-43, ORTKS6A43

Specifications

Mounting: Snap In
Color: Orange
Standards: California Proposition 65
Connector Type: CAT 6
Mounting: Snap In
Standards: California Proposition 65
Color: Orange
Connector Type: CAT 6