Four Port TechChoice Surface Mount Box Cloud White

Item #: 0141149

Cat #: KSSMB4-88

UPC: 662875429838

$ 5.90 EA
Company wide:
149 in stock
Documents & Guides
Surface Mount Housing, 4-Port, TechChoice Keystone, Color: Cloud White.

Overview

Surface Mount Housing, 4-Port, TechChoice Keystone, Color: Cloud White.

TechChoice high impact surface mount boxes accommodate 2, 4 or 6 port Keystone requirements. They are compatible with the Wiremold Eclipse range of solutions, or can be easily surface installed with the supplied screws or double sided tape.

Also known as: 662875429838, KSSMB4-88, ORTKSSMB488

Specifications

Mounting: Surface
Gangs: 1
Color: Cloud White
Standards: California Proposition 65
Number of Ports: 4
Mounting: Surface
Color: Cloud White
Number of Ports: 4
Gangs: 1
Standards: California Proposition 65