Six Port TechChoice Surface Mount Box Cloud White

Item #: 0141147

Cat #: KSSMB6-88

UPC: 662875429845

Call for price
Company wide:
0 in stock
Documents & Guides
Surface Mount Housing, 6-Port, TechChoice Keystone, Color: Cloud White.

Overview

Surface Mount Housing, 6-Port, TechChoice Keystone, Color: Cloud White.

TechChoice high impact surface mount boxes accommodate 2, 4 or 6 port Keystone requirements. They are compatible with the Wiremold Eclipse range of solutions, or can be easily surface installed with the supplied screws or double sided tape.

Also known as: 662875429845, KSSMB6-88, ORTKSSMB688

Specifications

Mounting: Surface
Gangs: 1
Color: Cloud White
Standards: California Proposition 65
Number of Ports: 6
Mounting: Surface
Color: Cloud White
Number of Ports: 6
Gangs: 1
Standards: California Proposition 65