24 Port Clarity Universal Rack Mount, Cat 5e

Item #: 0141142

Cat #: PHD5E6U24

UPC: 662875447863

$ 151.59 EA
Company wide:
6 in stock
Documents & Guides
Universal Patch Panel, Category 5e, 24-Port, Termination: 110 Style, Rack Space: 1RMU, Clarity

Overview

Universal Patch Panel, Category 5e, 24-Port, Termination: 110 Style, Rack Space: 1RMU, Clarity

Clarity 5E 24-Port High Density Patch Panel is component compliant to EIA/TIA Category 5e performance requirements. It occupies one rack unit and measures 19" x 1.75". Jacks are grouped in six-port modules. Part of the Clarity 5E link and channel solution that provides significant installed performance headroom.

Also known as: 662875447863, PHD5E6U24, ORTPHD5E6U24

Specifications

Mounting: Rack
Size: 1RMU
Standards: California Proposition 65
Number of Ports: 24
Connector Type: CAT 5E
Mounting: Rack
Standards: California Proposition 65
Connector Type: CAT 5E
Size: 1RMU
Number of Ports: 24