48 Port Clarity Universal Rack Mount, Cat 6

Item #: 0141141

Cat #: PHD66U48

UPC: 662875441274

$ 652.36 EA
Company wide:
23 in stock
Documents & Guides
Universal Patch Panel, Category 6, 48-Port, Termination: 110 Style, Rack Space: 2RMU, Clarity

Overview

Universal Patch Panel, Category 6, 48-Port, Termination: 110 Style, Rack Space: 2RMU, Clarity

Clarity 6 48-port high density Category 6 patch panel is component compliant to EIA/TIA Category 6 performance requirements. It occupies two rack units, and measures 19" x 3.5". Jacks are grouped in six-port modules. Part of the Clarity 6 link and channel solution that provides significant installed performance headroom.

Also known as: 662875441274, PHD66U48, ORTPHD66U48

Specifications

Mounting: Rack
Size: 2RMU
Standards: California Proposition 65
Number of Ports: 48
Connector Type: CAT 6
Mounting: Rack
Standards: California Proposition 65
Connector Type: CAT 6
Size: 2RMU
Number of Ports: 48