
CL Dimmer with Clear Connect RF Technology
Item #: 0141127
Cat #: GTJ-250M-WH
UPC: 784276098366
Company wide:
0
in stock
Documents & Guides
CL Dimmer, Clear Connect RF Technology, 250 W Dimmable LED, 600 W Incandescent/Halogen, 400 VA (300 W) Magnetic Low-Voltage with Halogen Based Lamps, 3.3 A (400 VA) Dimmable Fluorescent 2, 3.3 A (400 W) Hi-Lume® 1% 2-Wire LED Driver (10 driver maximum), Neutral Connection Available, Multi-Location Dimmer
Overview
CL Dimmer, Clear Connect RF Technology, 250 W Dimmable LED, 600 W Incandescent/Halogen, 400 VA (300 W) Magnetic Low-Voltage with Halogen Based Lamps, 3.3 A (400 VA) Dimmable Fluorescent 2, 3.3 A (400 W) Hi-Lume® 1% 2-Wire LED Driver (10 driver maximum), Neutral Connection Available, Multi-Location Dimmer
GRAFIK T RF C.L Dimmer, multi-location/single-pole dimmer with wallplate, 250W CFL/LED, 600W inc/hal, 400VA MLV, and 3.3A Lutron Hi-Lume A-Series LTE LED Driver(max 10 drivers), 120V, 434 MHz
Also known as: 784276098366, GTJ-250M-WH, LUTGTJ250MWH
Specifications
| Wattage: | 600, 300, 250 |
| Mounting: | Fixture |
| Volts AC: | 120 |
| Type: | Low Voltage |
| Poles: | 1 |
| Color: | White |
| Amps: | 3.300 |
| Wattage: | 600, 300, 250 |
| Volts AC: | 120 |
| Poles: | 1 |
| Amps: | 3.300 |
| Mounting: | Fixture |
| Type: | Low Voltage |
| Color: | White |