Patch Panel, Cat 6, 48 Port, 2 Unit Height, 19" Width

Item #: 0141125

Cat #: SP6U48

UPC: 662875528746

$ 340.41 EA
Company wide:
70 in stock
Patch Panel, Category 6, 48 Port, 2 Unit Height, 19 Inch Width, TechChoice

Overview

Patch Panel, Category 6, 48 Port, 2 Unit Height, 19 Inch Width, TechChoice

24- and 48-port TechChoice® patch panels are available in the traditional multi-port panel format with 6-port modules for Cat6 and Cat5e. Patch panel kits are also available to support individual keystone jacks. This panel is a Category 6 patch panel, 48-port, universal T568A/B wiring, six-port modular, 2 rack units.

Also known as: 662875528746, SP6U48, ORTSP6U48

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Width: 19 in
Standards: California Proposition 65
Number of Ports: 48
Connector Type: CAT 6
Mounting: Rack
Color: Black
Standards: California Proposition 65
Connector Type: CAT 6
Size: 2RMU
Width: 19 in
Number of Ports: 48