Orange Category 5e Snap in Connector, TracJack

Item #: 0141122

Cat #: TJ5E00-43

UPC: 662875437758

$ 11.41 EA
Company wide:
0 in stock
Documents & Guides
Snap-In Connector, TracJack, Clarity 5e, CAT 5e, 8P8C, Color: Orange.

Overview

Snap-In Connector, TracJack, Clarity 5e, CAT 5e, 8P8C, Color: Orange.

Clarity 5E TracJack, ETL verified to TIA Category 5e component specification. Front-loading and front removable. New universal T568A/B wiring label and tapered wiring towers simplify termination. Center tuned to Clarity 5E patch cords for significant performance above Category 5e.

Also known as: 662875437758, TJ5E00-43, ORTTJ5E0043

Specifications

Mounting: Snap In
Color: Orange
Family / Style: Clarity
Standards: California Proposition 65
Connector Type: CAT 5E
Mounting: Snap In
Family / Style: Clarity
Connector Type: CAT 5E
Color: Orange
Standards: California Proposition 65