Orange Category 6 Snap in Connector, TracJack

Item #: 0141115

Cat #: TJ600-43

UPC: 662875437901

$ 15.21 EA
Company wide:
6 in stock
Documents & Guides
Snap-In Connector, TracJack, Clarity 6, CAT 6, 8P8C, Color: Orange.

Overview

Snap-In Connector, TracJack, Clarity 6, CAT 6, 8P8C, Color: Orange.

Clarity 6 TracJack, ETL verified to TIA Category 6 component specification. Front-loading and front removable. New universal T568A/B wiring label and tapered wiring towers simplify termination. Center tuned to Clarity 6 patch cords for optimum performance.

Also known as: 662875437901, TJ600-43, ORTTJ60043

Specifications

Mounting: Snap In
Color: Orange
Family / Style: Clarity
Standards: California Proposition 65
Connector Type: CAT 6
Mounting: Snap In
Family / Style: Clarity
Connector Type: CAT 6
Color: Orange
Standards: California Proposition 65