20V MAX* Drywall Screwgun & Cut-Out Tool Kit

Item #: 0141089

Cat #: DCK263D2

UPC: 885911346863

Company wide:
0 in stock
Documents & Guides
20V MAX* Brushless Drywall Screwgun & Cut-Out Tool Combo Kit (2.0AH), Screwgun with 4,400 RPM Brushless Motor, LED Lights at Top of Base, Includes: (x1) DCF620 20V MAX* XR® Li-Ion Brushless Drywall Screwgun Tool, (x1) DCS551 20v MAX* XR Li-Ion Cordless Cut-Out Tool, (x2) DCB203: 20V MAX* Compact Li-Ion Batteries (2.0 Ah), (x1) DCB112 - Multi-Voltage Charger

Overview

20V MAX* Brushless Drywall Screwgun & Cut-Out Tool Combo Kit (2.0AH), Screwgun with 4,400 RPM Brushless Motor, LED Lights at Top of Base, Includes: (x1) DCF620 20V MAX* XR® Li-Ion Brushless Drywall Screwgun Tool, (x1) DCS551 20v MAX* XR Li-Ion Cordless Cut-Out Tool, (x2) DCB203: 20V MAX* Compact Li-Ion Batteries (2.0 Ah), (x1) DCB112 - Multi-Voltage Charger

The DCK263D2 20 V MAX XR Li-ion cordless drywall Screwgun and cut-out tool kit has a powerful motor to deliver maximum runtime. Features a lightweight, ergonomic design and 4,400 rpm speed.

Also known as: 885911346863, DCK263D2, DEWDCK263D2

Specifications

Type: Drill Driver
IP/NEMA Rating: NEMA 2
Type: Drill Driver
IP/NEMA Rating: NEMA 2